Motion
85-956
Non-Impact Socket Set - Metric Measurement System, Number of Sockets: 13 PC, Chrome Finish/Coating, Standard Straight Shaft Style, 1/2 in Drive Size, 6 PT Socket Points, Non-Impact
Mi Item #03000405
MFR #85-956
Price$154.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket Set - Metric Measurement System, Number of Sockets: 13 PC, Chrome Finish/Coating, Standard Straight Shaft Style, 1/2 in Drive Size, 6 PT Socket Points, Non-Impact
Mi Item #03000405
MFR #85-956

Mfr description
85-956 SET DR SKT 1/2 DR 6 PT MM 16 PC.
  • Forged from high-quality steel and finished in high-polish chrome
  • Each ratchet handle is ergonomically designed and has an easy-to-use, thumb operated reverse-switch mechanism
  • Sockets and extensions remain locked onto the drive until disengaged with an easy-to-reach, low-profile quick-release button
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$154.13/each

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Socket Sizes
    12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm, 22 mm, 23 mm, 24 mm

Details

  • Finish Coating
    Chrome
  • Included Accessories
    Blow Molded Case
  • Material
    Steel
  • Measurement System
    Metric
  • Number of Sockets
    7 PC
  • Shaft Style
    Standard Straight
  • Socket Points
    6 PT
  • Socket Set Type
    Non-Impact
  • UPC_NO
    076174859560
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)