Motion
85-990
14 pc Combination Wrench SAE Set
MI ITEM #03000410
MFR #85-990
Price$169.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
14 pc Combination Wrench SAE Set
MI ITEM #03000410
MFR #85-990

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$169.91/each

Specifications

Dimensions

  • Head Angle
    Offset
  • Weight
    11.28 lbs
  • Wrench Size Range
    3/8 to 1-1/4 in
  • Wrench Sizes
    1 in, 1-1/16 in, 1-1/4 in, 1-1/8 in, 1/2 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 3/8 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in

Details

  • Finish Coating
    Satin
  • Handle Style
    Plain
  • Included Accessories
    Pouch
  • Measurement System
    Imperial
  • Number Of Pieces
    14
  • UPC_NO
    076174859904
  • Wrench Set Type
    Combination

Overview

Mfr description
85-990 SET WRENCH COMB SATIN SAE 14 PC.
  • The box end of the Stanley® combination wrench employs the Max-Drive™ design, which allows the box end to contact the fastener away from the corner
  • This system allows 15% more torque than standard wrenches to be applied to the fastener and helps reduce fastener rounding
  • Designed to meet ANSI specifications
  • Includes: 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 1-1/16", 1-1/8", 1-1/4" with pouch

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought