Motion
43744

ANSELL
43744

KleenGuard Bib Apron - Polyethylene Coated Polypropylene Material, White Color, 28 in Wide, 36 in Long, Disposable
Mi Item #03000497
MFR #43744
Price$1.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
43744

KleenGuard Bib Apron - Polyethylene Coated Polypropylene Material, White Color, 28 in Wide, 36 in Long, Disposable
Mi Item #03000497
MFR #43744

Mfr description
43744 SPUNBOND APRON 28X36 WHT 100/CA
  • Lightweight, breathable fabric keep workers cool and comfortable
  • Polyethylene coated
  • Wraparound closure ties in back
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.33/each

Specifications

Dimensions

  • Length
    36 in
  • Width
    28 in

Details

  • Additional Details
    Lightweight
  • Color
    White
  • Garment Type
    Bib Apron
  • Garment Use
    Disposable
  • Material
    Polyethylene Coated Polypropylene
  • Number Of Pockets
    0
  • Product Line
    A10
  • UPC_NO
    10036000437444
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)