Specifications
Dimensions
- Bore Diameter32 mm
Details
- Country of OriginJP
- Cylinder SeriesCQ2
- Hardware TypeFoot Bracket
- MagnetNone
- Manufacturer Catalog
- Manufacturer Product Page
- Mounting TypeFoot Mounting
- Product TypeCompact Air Cylinders
- SeriesCQ2
Help us improve this product