Motion
CL-350-SPC
Straight Line Action Clamp, Max. Holding Capacity: 2500lb
MI ITEM #03000556
MFR #CL-350-SPC
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight Line Action Clamp, Max. Holding Capacity: 2500lb
MI ITEM #03000556
MFR #CL-350-SPC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base Length
    5 in
  • Base Width
    2-1/4 in
  • Clamp Arm Length
    2 in
  • Height Under Bar
    13/16 in
  • Overall Height
    2-7/8 in
  • Overall Length
    7-1/16 in
  • Weight
    2 lbs

Details

  • Bar Type
    Rod
  • Base Material
    Alloy Steel
  • Clamp Style
    Straight Line Action
  • Handle Style
    T-Shaped
  • Maximum Holding Capacity
    2500 lb
  • Toggle Type
    Push-Pull

Overview

Mfr description
350SPC CLAMP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought