Motion
TLC28-320

ROLLON CORP
TLC28-320

Cam Guided Rail - Series: TLC, Compact Rail, Rail Size: 28 mm, Slider Type: Rollers, Length: 320 mm
Mi Item #03000694
MFR #TLC28-320
Price$105.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLON CORP
TLC28-320

Cam Guided Rail - Series: TLC, Compact Rail, Rail Size: 28 mm, Slider Type: Rollers, Length: 320 mm
Mi Item #03000694
MFR #TLC28-320

Mfr description
TLC28-320, T RAIL, SIZE 28, L= 320 MM
  • Call your local Motion Industries Branch for quote
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$105.23/each

Specifications

Dimensions

  • Length
    320 mm
  • Overall Length
    3200 mm
  • Rail Size
    28 mm
  • Weight
    0.704 lb

Details

  • Acceleration
    15 m/s²
  • Anticorrosion
    Yes
  • Hardened Raceways
    Yes
  • Operating Temperature
    -20°C/+120 °C
  • Rail Style
    Compact Rail
  • Series
    TLC
  • Slider Type
    Rollers
  • Speed
    5 m/s

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)