Motion
PE25
Ball Insert Bearing - Straight Bore, 25 mm Bore Diam., 2.4409 in OD, 32 mm Width, Medium Duty, Eccentric Collar Locking
MI ITEM #03000751
MFR #PE25
Your Price$149.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Straight Bore, 25 mm Bore Diam., 2.4409 in OD, 32 mm Width, Medium Duty, Eccentric Collar Locking
MI ITEM #03000751
MFR #PE25

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$149.83/each(List $172.31)

Overview

Mfr description
PE25-XL

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
    32 mm
  • Outer Ring Width
  • Duty Type
    Medium Duty
  • Inner Ring Width
  • Locking Device
    Eccentric Collar
  • Operating Temperature Range
    -20 to +120 °C
  • Radial Dynamic Load Capacity
    14000 N
  • Radial Static Load Capacity
    7800 N
  • Finish Coating
    Uncoated
  • Seal Type
    Contact Seal
  • Series
    PE
  • UPC_NO
    4012802801958
  • Weight
    0.82 lbs
  • Product Type
    Ball Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text