Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 2-Bolt Base, 40 mm Bore, Cast Iron Material, Non-Expansion Bearing (Fixed)
MI ITEM #03000763
MFR #PAKY40

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
PAKY40 PILLOW BLOCK UNIT

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Type
    Straight
  • Bore Diameter
    40 mm
  • Bolt Center To Center Length
    147 mm
  • Base To Bore Centerline
    49.20 mm
  • Locking Device
    Set Screw
  • Housing Material
    Cast Iron
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Height
    100 mm
  • Overall Length
    181.5 mm
  • Base Width
    50 mm
  • Overall Width
    1.5625 in
  • Finish Coating
    Uncoated
  • Radial Dynamic Load Capacity
    7300 lbf
  • Radial Static Load Capacity
    4450 lbf
  • Lubrication Type
    Lubrication Fitting
  • Series
    PAKY
  • UPC_NO
    4054364121587
  • Standards Met
    ABMA 14 - 1991, ABMA 15 - 1991, EN-GJL-200/250 to DIN EN 1561, ISO 3228
  • Weight
    4.88 lbs
  • Locking Type
    Set Screw
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text