Motion
53213
NSK 53213 Light Thrust Ball Bearing with Aligning Seat, 65 mm Dia Bore, 105 mm OD, 32 mm W, 189000 N Load
MI ITEM #03000790
MFR #53213
Your Price$441.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NSK 53213 Light Thrust Ball Bearing with Aligning Seat, 65 mm Dia Bore, 105 mm OD, 32 mm W, 189000 N Load
MI ITEM #03000790
MFR #53213

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$441.82/each(List $488.96)

Overview

Mfr description
53213 U THRUST BRG

Specifications

  • Bore Type
    Round
  • Thrust Bearing Type
    Single-Direction
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Country of Origin
    JP
  • Radial Dynamic Load Capacity
    75500 N
  • Max Rpm
    2800 rpm
  • Fillet Radius
    1 mm
  • Series
    532
  • Manufacturer Product Page
  • Manufacturer Upc Number
    029176413100
  • UPC_NO
    029176413100
  • Harmonization Code
    8482105008
  • Weight
    0.93 kg
  • Product Type
    Ball Thrust Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text