Motion
4C5D X50FT

GATES RUBBER CO
4C5D X50FT

C5D Multi-Fluid Hydraulic Hose - 3/16 in ID, 0.52 in OD, 1500 psi / 103.4 bar Working Pressure, 6000 psi / 413.7 bar Burst Pressure, Polyester Cover, CPE (Type J) Tube
Mi Item #03000803
MFR #4C5D X50FT
Price$717.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
4C5D X50FT

C5D Multi-Fluid Hydraulic Hose - 3/16 in ID, 0.52 in OD, 1500 psi / 103.4 bar Working Pressure, 6000 psi / 413.7 bar Burst Pressure, Polyester Cover, CPE (Type J) Tube
Mi Item #03000803
MFR #4C5D X50FT

Mfr description
4C5D X 50FT 3658-0001
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$717.43/each

Specifications

Dimensions

  • Dash Size
    4
  • Hose Dash Size
    4
  • Length
    50 ft / 15 m
  • Minimum Bend Radius
    1 in / 25.4 mm
  • Nominal Hose Inner Diameter  
    3/16 in
  • Nominal Hose Outer Diameter  
    0.52 in

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Burst Pressure
    6000 psi / 413.7 bar
  • Color
    Green
  • Country of Origin
    US
  • Cover Color
    Green
  • Cover Material
    Polyester Braid Impregnated w/ Synthetic Rubber
  • Cover Type
    Standard
  • Hose Covering Material
    Polyester
  • Hose Pressure
    Variable Pressure-Medium
  • Hose Reinforcement Type
    Textile and Braided Steel Wire
  • Inner Tube Material
    CPE (Type J)
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    36580001
  • Manufacturer Compatibility
    This product can only be used with other Gates products.
  • Manufacturer Product Page
  • Manufacturer Upc Number
    072053341713
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    +149°C / +300 °F
  • Minimum Temperature
    -40°C / -40 °F
  • Operating Temperature Range
    -40 to 300 °F
  • Physical Resistance
    Heat, Oil
  • Recommended Use
    C5D high-temp hose is recommended for use with petroleum-based or phosphate ester fluids; diesel fuels and filtration lines, transmission coolant lines, hot lube oil lines, power steering (CAUTION: Intended for heavy-duty commercial vehicle use only), gasoline, turbocharger oil supplies, tilt cab cylinder and air brakes. Not approved for biodiesel above B5.
  • Reinforcement Type
    2-braid, texile, wire
  • Standards Met
    D.O.T. FMVSS, SAE
  • Trademark
    C5D High-Temp Multi-Fluid Hydraulic Hose
  • Tube Color
    Black
  • Tube Material
    CPE - Type J
  • Typical Applications
    Hydraulic
  • UPC_NO
    072053341713
  • Working Pressure
    1500 psi / 103.4 bar
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)