Motion
NP-35TC CR

SEALMASTER
NP-35TC CR

Pillow Block Ball Bearing Unit - 2-Bolt Base, 2-3/16 in Bore, Stainless Steel Material, Standard Duty, Non-Expansion Bearing (Fixed)
Mi Item #03000840
MFR #NP-35TC CR
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
NP-35TC CR

Pillow Block Ball Bearing Unit - 2-Bolt Base, 2-3/16 in Bore, Stainless Steel Material, Standard Duty, Non-Expansion Bearing (Fixed)
Mi Item #03000840
MFR #NP-35TC CR

Mfr description
NP-35TC CR
  • Without Seal Flinger
  • GoldPlex-FG Grease
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base To Bore Centerline
    2.5000 in
  • Base Width
    2.3750 in
  • Bolt Center To Center Length
    6.5000 to 7.0000 in
  • Bolt Size
    .6250 in
  • Bore Diameter
    2-3/16 in
  • Overall Height
    5.0000 in
  • Overall Length
    8.6250 in
  • Overall Width
    2.2500 in

Details

  • Bore Type
    Straight
  • CAD Drawing
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Features & Benefits
    • Without Seal Flinger • GoldPlex-FG Grease
  • Finish Coating
    Uncoated
  • Housing Material
    Stainless Steel
  • Locking Device
    Concentric Collar
  • Locking Type
    Concentric Collar
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    723611
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Replacement Bearing
    2-23TC FG2
  • Seal Type
    Contact Seal
  • Series
    NP
  • UPC_NO
    662461233894
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)