Overview
Mfr description
KM13-04-06-3 FITTING
- One-touch fittings manifold
- Models: 11, 12, 13, 15, 16
- Variety of tube sizes available
- Inch & metric sizes available
Specifications
- Compatible Tube Outer Diameter4 mm
- Operating Temperature Range-5 to +60 Air °C, 0 to +40 (Water) °C
- ManufacturerName (description attribute)SMC
- Country of OriginCN
- SeriesKM
- Overall Length60 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data