Motion
89-870
FatMax Needle Nose Pliers - 2-15/16 in Jaw Length, 8 in Overall Length, Non-Slip Grip Handle
MI ITEM #03001001
MFR #89-870
Price$18.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FatMax Needle Nose Pliers - 2-15/16 in Jaw Length, 8 in Overall Length, Non-Slip Grip Handle
MI ITEM #03001001
MFR #89-870

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$18.00/each

Specifications

Dimensions

  • Jaw Length
    2-15/16 in
  • Jaw Thickness
    11/16 in
  • Jaw Width
    6/16 in
  • Overall Length
    8 in
  • Tip Width
    1/8 in

Details

  • Handle Style
    Non-Slip Grip
  • Includes Cutter
    Includes Cutter
  • Includes Wire Stripper
    Wire Stripper Not Included
  • Jaw Surface Style
    Serrated
  • Material
    Alloy Steel

Overview

Mfr description
89-870 LONG NOSE PLIERS MAXSTEEL 8"

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought