Motion
90-947
Adjustable Wrench - 7 in Overall Length, Alloy Steel Material, Black Finish, Cushion Grip Handle, 1.0000 in Maximum Jaw Capacity
MI ITEM #03001035
MFR #90-947
Price$27.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adjustable Wrench - 7 in Overall Length, Alloy Steel Material, Black Finish, Cushion Grip Handle, 1.0000 in Maximum Jaw Capacity
MI ITEM #03001035
MFR #90-947

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$27.65/each

Specifications

Dimensions

  • Overall Length
    7 in
  • Weight
    0.43 lbs

Details

  • Additional Details
    Slip-Resistant
  • Body Material
    Alloy Steel
  • Finish Coating
    Black
  • Handle Style
    Cushion Grip
  • Maximum Jaw Capacity
    1.0000 in
  • Measurement Scale
    Scale Included
  • UPC_NO
    076174909470
  • Wrench Type
    Adjustable Wrench

Overview

Mfr description
90-947 ADJUSTABLE WRENCH MAXSTEEL« 6"

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought