Motion
90-948
Adjustable Wrench - 8-1/2 in Overall Length, Alloy Steel Material, Black Finish, Cushion Grip Handle, 1.1250 in Maximum Jaw Capacity
MI ITEM #03001036
MFR #90-948
Price$31.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adjustable Wrench - 8-1/2 in Overall Length, Alloy Steel Material, Black Finish, Cushion Grip Handle, 1.1250 in Maximum Jaw Capacity
MI ITEM #03001036
MFR #90-948

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$31.12/each

Specifications

Dimensions

  • Overall Length
    8-1/2 in
  • Weight
    0.70 lbs

Details

  • Additional Details
    Slip-Resistant
  • Body Material
    Alloy Steel
  • Finish Coating
    Black
  • Handle Style
    Cushion Grip
  • Maximum Jaw Capacity
    1.1250 in
  • Measurement Scale
    Scale Included
  • UPC_NO
    076174909487
  • Wrench Type
    Adjustable Wrench

Overview

Mfr description
90-948 ADJUSTABLE WRENCH MAXSTEEL« 8"

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought