Motion
90-950
Adjustable Wrench - 12-1/2 in Overall Length, Alloy Steel Material, Black Finish, Cushion Grip Handle, 1.5000 in Maximum Jaw Capacity
MI ITEM #03001038
MFR #90-950
Your Price$56.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adjustable Wrench - 12-1/2 in Overall Length, Alloy Steel Material, Black Finish, Cushion Grip Handle, 1.5000 in Maximum Jaw Capacity
MI ITEM #03001038
MFR #90-950

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$56.63/each(List $59.29)

Overview

Mfr description
90-950 ADJUSTABLE WRENCH MAXSTEEL 12"

Specifications

  • Wrench Type
    Adjustable Wrench
  • Overall Length
    12-1/2 in
  • Maximum Jaw Capacity
    1.5000 in
  • Body Material
    Alloy Steel
  • Handle Style
    Cushion Grip
  • Measurement Scale
    Scale Included
  • Weight
    1.60 lbs
  • UPC_NO
    076174909500
  • Additional Details
    Slip-Resistant
  • Finish Coating
    Black

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text