Motion
GS20DT
Hot Melt Glue - 4 in, Open Time: 60 s
Mi Item #03001173
MFR #GS20DT
Price$8.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hot Melt Glue - 4 in, Open Time: 60 s
Mi Item #03001173
MFR #GS20DT

Mfr description
GS20DT GLUE STICKS DUAL TEMP 4" (24-PK)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.50/each

Specifications

Dimensions

  • Diameter
    0.45 in
  • Length
    4 in

Details

  • Application
    For Bonding Heat Sensitive Materials, as Well as General Applications
  • Fixture Time
    60 sec.
  • Open Time
    60 s
  • Package Type
    Bag
  • Product Form
    Stick
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)