Overview
Mfr description
SWKBN1187 BRAD NAILS 1-3/16" 1,000 UNIT
Specifications
- Nail TypeBrad
- Length1-3/16 in
- Shank TypePlain
- Finish CoatingPlain
- ApplicationCraft & Hobby Projects, Finish Carpentry Projects
- Colornatural
- ConstructionSteel
- Package Quantity1000
- Weight0.70 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data