Motion
NMF25SK
Direct Acting Hydraulic Needle Valve - Direct Acting, 5000 psi, 13.5 gpm, +400 °F, 3/8 NPTF, Steel
MI ITEM #03001330
MFR #NMF25SK
List Price$112.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Direct Acting Hydraulic Needle Valve - Direct Acting, 5000 psi, 13.5 gpm, +400 °F, 3/8 NPTF, Steel
MI ITEM #03001330
MFR #NMF25SK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$112.67/each for your price

Overview

Mfr description
NMF25SK NEEDLE VALVE

Specifications

  • Action
    Direct Acting
  • Maximum Operating Pressure
    5000 psi
  • Maximum Flow Rate
    13.5 gpm
  • Max Operating Temperature
    +400 °F
  • Port Size
    3/8 NPTF
  • Body Material
    Steel
  • Check Valve Type
    Needle
  • Pressure Compensation
    Pressure Compensated
  • Connection Gender
    Female, Male
  • Seal Material
    Fluoropolymer
  • Fluid Comp
    Hydraulic Oil
  • Actuation
    Hydraulic
  • Overall Length
    57.2 mm
  • Overall Height
    73.1 mm
  • Overall Width
    27 mm
  • Mounting Type
    Inline
  • Type
    Needle
  • Maximum Working Pressure
    5000 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text