Motion
16-973
FatMax Wood Chisel - Alloy Steel Material, 1/4 in Cutting Width, 9 in OAL
MI ITEM #03001458
MFR #16-973
List Price$19.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FatMax Wood Chisel - Alloy Steel Material, 1/4 in Cutting Width, 9 in OAL
MI ITEM #03001458
MFR #16-973

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$19.70/each for your price

Overview

Mfr description
16-973 CHISEL 'FATMAX« SHORT BLADE 1/

Specifications

  • Chisel Type
    Wood
  • Cutting Width
    1/4 in
  • Overall Length
    9 in
  • Includes Hand Guard
    Hand Guard Not Included
  • Material
    Alloy Steel
  • Handle/Head Style
    Shatter Resistance
  • UPC_NO
    076174169737
  • Weight
    0.51 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought