Motion
16-975
FatMax Wood Chisel - Alloy Steel Material, 1/2 in, 12 mm Cutting Width, 9.0000 in OAL
Mi Item #03001460
MFR #16-975
Price$13.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FatMax Wood Chisel - Alloy Steel Material, 1/2 in, 12 mm Cutting Width, 9.0000 in OAL
Mi Item #03001460
MFR #16-975

Mfr description
16-975 CHISEL 'FATMAX« SHORT BLADE 1/
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$13.58/each

Specifications

Dimensions

  • Blade Length
    130 mm
  • Blade Width
    1/2 in, 12.70 mm
  • Cutting Width
    1/2 in, 12 mm
  • Overall Length
    9.0000 in
  • Weight
    0.45 lbs

Details

  • Application
    Wood Working
  • Blade Material
    Chromium
  • Chisel Type
    Wood
  • Handle/Head Style
    Shatter Resistance
  • Includes Hand Guard
    Hand Guard Not Included
  • Material
    Alloy Steel
  • UPC_NO
    076174169751
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)