Motion
16-976
FatMax Wood Chisel - Alloy Steel Material, 5/8 in, 16 mm Cutting Width, 9 in OAL
Mi Item #03001461
MFR #16-976
Price$20.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FatMax Wood Chisel - Alloy Steel Material, 5/8 in, 16 mm Cutting Width, 9 in OAL
Mi Item #03001461
MFR #16-976

Mfr description
16-976 CHISEL 'FATMAX« SHORT BLADE 5/
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$20.43/each

Specifications

Dimensions

  • Blade Width
    5/8 in, 16 mm
  • Cutting Width
    5/8 in, 16 mm
  • Overall Length
    9 in
  • Weight
    0.59 lbs

Details

  • Application
    Wood Working
  • Chisel Type
    Wood
  • Handle/Head Style
    Shatter Resistance
  • Includes Hand Guard
    Hand Guard Not Included
  • Material
    Alloy Steel
  • UPC_NO
    076174169768
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)