Motion
J74217
Impact Socket Set - Metric Measurement System, Impact, 6 PT Socket Points, 1/2 in Drive Size, Standard Deep Shaft Style, Number of Sockets: 14 PC
MI ITEM #03001474
MFR #J74217
Your Price$332.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket Set - Metric Measurement System, Impact, 6 PT Socket Points, 1/2 in Drive Size, Standard Deep Shaft Style, Number of Sockets: 14 PC
MI ITEM #03001474
MFR #J74217

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$332.87/each(List $451.48)

Overview

Mfr description
J74217 15PC SET 1/2DR MM DP THIN WALL I

Specifications

  • Shaft Style
    Standard Deep
  • Socket Set Type
    Impact
  • Number of Sockets
    14 PC
  • Drive Size
    1/2 in
  • Measurement System
    Metric
  • Socket Points
    6 PT
  • Socket Sizes
    10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm, 22 mm, 23 mm, 24 mm
  • Material
    Alloy Steel
  • Overall Length
    3-1/2 in, 3-1/4 in
  • Included Accessories
    Socket Bar, Socket Clip
  • UPC_NO
    662679574000
  • Number Of Pieces
    15
  • Additional Details
    TorquePlus

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought