Motion
85-425
Non-Impact Socket Set - Imperial Measurement System, Non-Impact, 12 PT Socket Points, 1/2 in Drive Size, Standard Straight Shaft Style, Number of Sockets: 15 PC
Mi Item #03001477
MFR #85-425
Price$91.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket Set - Imperial Measurement System, Non-Impact, 12 PT Socket Points, 1/2 in Drive Size, Standard Straight Shaft Style, Number of Sockets: 15 PC
Mi Item #03001477
MFR #85-425

Mfr description
85-425 SET DR SKT 1/2 DR 12 PT SAE 17 P
  • Stanley® drive tools are forged from high-quality steel and finished in high-polish nickel chrome.
  • Selected ratchet handles are ergonomically designed and have an easy-to-use, thumb-operated reverse-switch mechanism.
  • Sockets and extension bars remain locked onto the drive until disengaged with an easy-to-reach, low-profile quick-release button.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$91.59/each

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Socket Sizes
    1 in, 1-1/16 in, 1-1/4 in, 1-1/8 in, 1/2 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 3/8 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in

Details

  • Bit Type
    Combination
  • Finish Coating
    Silver
  • Included Accessories
    Blow Molded Case
  • Material
    Steel
  • Measurement System
    Imperial
  • Number Of Pieces
    17
  • Number of Sockets
    15 PC
  • Shaft Style
    Standard Straight
  • Socket Points
    12 PT
  • Socket Set Type
    Non-Impact
  • UPC_NO
    076174403732
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)