Motion
89-863
Lineman's Pliers - 1-5/16 in Jaw Length, 7-5/8 in Overall Length
Mi Item #03001487
MFR #89-863
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lineman's Pliers - 1-5/16 in Jaw Length, 7-5/8 in Overall Length
Mi Item #03001487
MFR #89-863

Mfr description
89-863 LINESMAN PLIERS MAXSTEEL 7.5
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Jaw Length
    1-5/16 in
  • Jaw Thickness
    1 in
  • Jaw Width
    1/2 in
  • Overall Length
    7-5/8 in
  • Weight
    0.63 lbs

Details

  • Handle Style
    Non-Slip Grip
  • High Leverage
    High Leverage
  • Includes Wire Stripper
    Wire Stripper Not Included
  • Jaw Surface Style
    Serrated
  • Material
    Alloy Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)