Motion
89-864
Lineman's Pliers - 1-1/2 in Jaw Length, 8-3/8 in Overall Length
Mi Item #03001488
MFR #89-864
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lineman's Pliers - 1-1/2 in Jaw Length, 8-3/8 in Overall Length
Mi Item #03001488
MFR #89-864

Mfr description
89-864 LINESMAN PLIERS MAXSTEEL 8.5
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Jaw Length
    1-1/2 in
  • Jaw Thickness
    1-1/16 in
  • Jaw Width
    9/16 in
  • Overall Length
    8-3/8 in
  • Weight
    0.82 lbs

Details

  • Handle Style
    Non-Slip Grip
  • High Leverage
    High Leverage
  • Includes Wire Stripper
    Wire Stripper Not Included
  • Jaw Surface Style
    Serrated
  • Material
    Alloy Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)