Motion
89-865
FatMax Lineman's Pliers - 1-9/16 in Jaw Length, 9-1/2 in Overall Length
Mi Item #03001489
MFR #89-865
Price$28.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FatMax Lineman's Pliers - 1-9/16 in Jaw Length, 9-1/2 in Overall Length
Mi Item #03001489
MFR #89-865

Mfr description
89-865 LINESMAN PLIERS MAXSTEEL 9.5
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$28.09/each

Specifications

Dimensions

  • Jaw Length
    1-9/16 in
  • Jaw Thickness
    1-3/16 in
  • Jaw Width
    1/2 in
  • Overall Length
    9-1/2 in
  • Weight
    1.03 lbs

Details

  • Handle Style
    Non-Slip Grip
  • High Leverage
    High Leverage
  • Includes Wire Stripper
    Wire Stripper Not Included
  • Jaw Surface Style
    Serrated
  • Material
    Alloy Steel
  • UPC_NO
    076174898651
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)