Motion
89-869
FatMax Needle Nose Pliers - 2 in Jaw Length, 6-1/2 in Overall Length, Non-Slip Grip Handle
Mi Item #03001491
MFR #89-869
Price$23.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FatMax Needle Nose Pliers - 2 in Jaw Length, 6-1/2 in Overall Length, Non-Slip Grip Handle
Mi Item #03001491
MFR #89-869

Mfr description
89-869 LONG NOSE PLIERS MAXSTEEL 6.5
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$23.92/each

Specifications

Dimensions

  • Jaw Length
    2 in
  • Jaw Thickness
    10/16 in
  • Jaw Width
    5/16 in
  • Overall Length
    6-1/2 in
  • Tip Width
    7/64 in

Details

  • Handle Style
    Non-Slip Grip
  • Includes Cutter
    Includes Cutter
  • Includes Wire Stripper
    Wire Stripper Not Included
  • Jaw Surface Style
    Serrated
  • Material
    Alloy Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)