Motion
GS10DT
Hot Melt Glue - 4 in, Open Time: 60 s
MI ITEM #03001506
MFR #GS10DT
Price$7.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hot Melt Glue - 4 in, Open Time: 60 s
MI ITEM #03001506
MFR #GS10DT

Mfr description
GS10DT GLUE STICKS DUAL TEMP 4" MINI 24
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.02/each

Specifications

Dimensions

  • Diameter
    0.28 in
  • Length
    4 in

Details

  • Application
    For Wood, Plastic, Metal, Jewerly, Fabrics, Paper And Foam
  • Color
    Clear
  • Material Comp
    Fabric, Foam, Metal, Paper, Plastic, Wood
  • Open Time
    60 s
  • Package Type
    Bag
  • Product Form
    Stick
  • Substrate
    Wood, Plastic, Metal, Jewelry, Fabrics, Paper and Foam

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)