Motion
12-920
Mi Item #03001545
MFR #12-920
Price$96.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #03001545
MFR #12-920

Mfr description
12-920 PLANE BLOCK BAILEY« 1-5/8" X 6-1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$96.66/each

Specifications

Dimensions

  • Cutter Width
    1-5/8 in
  • Length
    6-3/8 in
  • Weight
    1.98 lbs
  • Width
    2 in

Details

  • Base Material
    Iron
  • Cutting Depth Adjustability
    Adjustable Cutting Depth
  • Plane Type
    Block Plane
  • Replacement Iron Blade
    12-508
  • UPC_NO
    076174129205
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)