Motion
16-324
Wood Chisel - Alloy Steel Material, 1-1/2 in Cutting Width, 9 in OAL
MI ITEM #03001552
MFR #16-324
List Price$29.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wood Chisel - Alloy Steel Material, 1-1/2 in Cutting Width, 9 in OAL
MI ITEM #03001552
MFR #16-324

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$29.44/each for your price

Overview

Mfr description
16-324 CHISEL BI-MATERIAL 1-1

Specifications

  • Chisel Type
    Wood
  • Cutting Width
    1-1/2 in
  • Overall Length
    9 in
  • Includes Hand Guard
    Hand Guard Not Included
  • Material
    Alloy Steel
  • Handle/Head Style
    Impact Resistant
  • Corrosion Resistant
    Corrosion-Resistant
  • UPC_NO
    076174163247
  • Weight
    0.62 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought