Motion
28-240
Putty Knife or Scraper - Steel Blade Material, 1-1/4 in Wide, Nylon Handle Material
Mi Item #03001556
MFR #28-240
Price$12.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Putty Knife or Scraper - Steel Blade Material, 1-1/4 in Wide, Nylon Handle Material
Mi Item #03001556
MFR #28-240

Mfr description
28-240 PUTTY KNIFE 1 1/4" FLEX-NYLON HN
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$12.71/each

Specifications

Dimensions

  • Blade Length
    3-5/8 in
  • Blade Width
    1-1/4 in
  • Handle Length
    3-7/8 in

Details

  • Blade Material
    Steel
  • Blade Type
    Flexible
  • Handle Material
    Nylon
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)