Motion
28-241
1-1/2" Nylon Handle Flexible Blade Putty Knife
MI ITEM #03001557
MFR #28-241
List Price$12.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/2" Nylon Handle Flexible Blade Putty Knife
MI ITEM #03001557
MFR #28-241

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$12.68/each for your price

Overview

Mfr description
28-241 PUTTY KNIFE 1 1/2" FLEX-NYLON HN
  • Hardened, tempered and polished steel blade outlasts other putty knives
  • Nylon handle resists shattering
  • Permanently fastened full tang blade
  • 7-1/2" length

Specifications

  • Blade Width
    1-1/2 in
  • Blade Material
    Steel
  • Blade Type
    Flexible
  • Handle Material
    Nylon
  • Blade Length
    3-5/8 in
  • Handle Length
    3-7/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought