Motion
33-530
Tape Measure - 30 ft Blade Length, 1 in Blade Width, Yellow Blade Color, Chrome Body Color, ABS Body Material
MI ITEM #03001562
MFR #33-530
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tape Measure - 30 ft Blade Length, 1 in Blade Width, Yellow Blade Color, Chrome Body Color, ABS Body Material
MI ITEM #03001562
MFR #33-530

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
33-530 TAPERULE 1X30 W/BL AR

Specifications

  • Measurement System
    Imperial
  • Blade Length
    30 ft
  • Blade Width
    1 in
  • Action
    Locking
  • Graduation
    1/16 in
  • Reading Direction
    Left to Right
  • Body Material
    ABS
  • Weight
    1.12 lbs
  • Retraction Method
    Automatic
  • Blade Coating
    Mylar/Polyester
  • Tape End Type
    Hook
  • Lock Type
    Button
  • Standout Length
    8 ft
  • Blade Color
    Yellow
  • Body Color
    Chrome
  • Additional Details
    Stud Center Markings at 19.2"

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought