Motion
54-022
Pick or Chipping Hammer, Head Style: Hammer/Pick, Head Weight: 20oz, Head Material: Steel, Overall Length: 11"
Mi Item #03001567
MFR #54-022
Price$52.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pick or Chipping Hammer, Head Style: Hammer/Pick, Head Weight: 20oz, Head Material: Steel, Overall Length: 11"
Mi Item #03001567
MFR #54-022

Mfr description
54-022 BRICKLAYER HAMMER ANTIVIBE« 20
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$52.62/each

Specifications

Dimensions

  • Hammer Face Width
    29/32 in
  • Head Length
    6-5/8 in
  • Head Weight
    20 oz
  • Overall Length
    11.0000 in

Details

  • Handle Style
    Comfort Grip, Steel Handle
  • Head Material
    Steel
  • Head Style
    Hammer/Pick
  • Vibration Resistance
    Anti-Vibration
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)