Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Combination Wrench - Imperial, 15/16 in Box End Wrench Size, 15/16 in Open End Wrench Size, 12-3/4 in
Mi Item #03001609
MFR #BW-1430

Mfr description
BW-1430 WRENCH REV RATCHET BOX - 15/16"
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Box End Head Thickness
    37/64 in
  • Box End Head Width
    1-27/32 in
  • Box End Wrench Size  
    15/16 in
  • Open End Head Thickness
    25/64 in
  • Open End Head Width
    2-3/64 in
  • Open End Wrench Size  
    15/16 in
  • Overall Length  
    12-3/4 in
  • Weight
    1.07 lbs

Details

  • Measurement System
    Imperial
  • UPC_NO
    662679080051
  • Wrench Type
    Reversible Ratcheting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)