Motion
PSS42-1B
Blind Rivet - Steel, Length: 1/8 in, Diameter: 1/8 in, Qty: 100
MI ITEM #03001623
MFR #PSS42-1B
Your Price$5.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Blind Rivet - Steel, Length: 1/8 in, Diameter: 1/8 in, Qty: 100
MI ITEM #03001623
MFR #PSS42-1B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$5.08/each(List $5.83)

Overview

Mfr description
PSS42-1B RIVETS STEEL 1/8" X 1/8" (100-

Specifications

  • Rivet Type
    Blind
  • Rivet Diameter
    1/8 in
  • Length
    1/8 in
  • Head Style
    Button
  • Rivet Material
    Steel
  • Mandrel Material
    Steel
  • Drill Size
    1/8 in
  • Head Type
    Round
  • Hole Size
    0.137 in
  • Package Quantity
    100

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought