Motion
PSS44-1B
Blind Rivet - Steel, Length: 1/4 in, Diameter: 1/8 in, Qty: 100
Mi Item #03001624
MFR #PSS44-1B
Price$5.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Blind Rivet - Steel, Length: 1/4 in, Diameter: 1/8 in, Qty: 100
Mi Item #03001624
MFR #PSS44-1B

Mfr description
PSS44-1B RIVETS STEEL 1/8" X 1/4" (100-
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.08/each

Specifications

Dimensions

  • Drill Size
    1/8 in
  • Hole Size
    0.137 in
  • Length
    1/4 in
  • Rivet Diameter
    1/8 in

Details

  • Head Style
    Button
  • Head Type
    Round
  • Mandrel Material
    Steel
  • Package Quantity
    100
  • Rivet Material
    Steel
  • Rivet Type
    Blind
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)