Motion
11-530
Mi Item #03001639
MFR #11-530
Price$36.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #03001639
MFR #11-530

Mfr description
11-530 BLADES CARPET KNIFE HEAVY DUTY (
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$36.74/each

Specifications

Dimensions

  • Weight
    0.75 lbs

Details

  • Blade Type
    Straight
  • Number Of Blades
    100
  • Retractable Blade
    Fixed
  • UPC_NO
    076174115307
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)