Motion
16-979
FatMax Wood Chisel - Alloy Steel Material, 1-1/4 in Cutting Width, 9 in OAL
MI ITEM #03001642
MFR #16-979
List Price$24.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FatMax Wood Chisel - Alloy Steel Material, 1-1/4 in Cutting Width, 9 in OAL
MI ITEM #03001642
MFR #16-979

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$24.78/each for your price

Overview

Mfr description
16-979 CHISEL 'FATMAX« SHORT BLADE 1-

Specifications

  • Chisel Type
    Wood
  • Cutting Width
    1-1/4 in
  • Overall Length
    9 in
  • Includes Hand Guard
    Hand Guard Not Included
  • Material
    Alloy Steel
  • Handle/Head Style
    Shatter Resistance
  • UPC_NO
    076174169799
  • Weight
    0.68 lbs
  • Blade Width
    1-1/4 in, 32 mm
  • Blade Material
    Chromium
  • Blade Length
    108 mm
  • Application
    Wood Working

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought