Motion
20-065
MI ITEM #03001644
MFR #20-065
List Price$50.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #03001644
MFR #20-065

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$50.74/each for your price

Overview

Mfr description
20-065 SAW FINISH SHARPTOOTH« 26", 12

Specifications

  • Blade Length
    26 in
  • Overall Length
    29-3/4 in
  • Handle Style
    Hardwood
  • Single Or Double Sided Blade
    Single Sided Blade
  • Tpi
    11
  • Blade Material
    Steel
  • Teeth Can Be Resharpened
    Teeth Cannot Be Resharpened
  • UPC_NO
    076174200652
  • Weight
    1.64 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text