Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Putty Knife or Scraper - Alloy Steel Blade Material, 1-1/4 in Wide, Wood Handle Material
Mi Item #03001646
MFR #28-540

Mfr description
28-540 PUTTY KNIFE 1 1/4" FLEX WOOD H
  • Hardened, tempered, taper-grounded and polished high-carbon flexible blade designed for long life
  • Hardwood handle holds up against solvents such as paint thinners
  • Permanently fastened full tang blade
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Blade Length
    3-5/8 in
  • Blade Width
    1-1/4 in
  • Handle Length
    3-7/8 in

Details

  • Blade Material
    Alloy Steel
  • Blade Type
    Flexible
  • Handle Material
    Wood
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)