Motion
45-300
MI ITEM #03001876
MFR #45-300
Price$16.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #03001876
MFR #45-300

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$16.55/each

Specifications

Dimensions

  • Base Width
    1-1/2 in
  • Blade Length
    24 in
  • Blade Width
    2 in
  • Graduation
    1/8 in

Details

  • 45 Degree Angle
    45°
  • Beveled Or Straight Edges
    Straight Edges
  • Graduation Style
    English
  • Material
    Aluminum
  • Square Set
    Non-Square Set
  • Square Style
    Carpenters Square
  • UPC_NO
    076174453003

Overview

Mfr description
45-300 CAPENTER SQUARE ALUMINUM 16" X
  • Durable, embossed graduations and figures for easy reading
  • Tongue length: 16" x 1-1/2"
  • Base length: 24” x 2”
  • Graduations: 8ths back, 8ths face in English

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought