Motion
85-610
Locking-Handle Adjustable Wrench Wrench - 10 in Overall Length, Alloy Steel Material, Chrome Finish, Wide Locking Handle, 1.2500 in Maximum Jaw Capacity
Mi Item #03001884
MFR #85-610
Price$41.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Locking-Handle Adjustable Wrench Wrench - 10 in Overall Length, Alloy Steel Material, Chrome Finish, Wide Locking Handle, 1.2500 in Maximum Jaw Capacity
Mi Item #03001884
MFR #85-610

Mfr description
85-610 LOCKING ADJ. WRENCH MAXGRIP 10"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$41.38/each

Specifications

Dimensions

  • Overall Length
    10 in
  • Weight
    1.39 lbs

Details

  • Additional Details
    Slip-Resistant
  • Body Material
    Alloy Steel
  • Finish Coating
    Chrome
  • Handle Style
    Wide Locking
  • Maximum Jaw Capacity
    1.2500 in
  • Measurement System
    Imperial
  • UPC_NO
    076174856101
  • Wrench Type
    Locking-Handle Adjustable Wrench
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)