Motion
89-875
Wire Cutter - 0.0320 in Cutting Capacity, 6.5000 in Overall Length
MI ITEM #03001898
MFR #89-875
Your Price$26.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wire Cutter - 0.0320 in Cutting Capacity, 6.5000 in Overall Length
MI ITEM #03001898
MFR #89-875

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$26.61/each(List $30.60)

Overview

Mfr description
89-875 END CUTTING PLIERS MAXSTEEL« 6

Specifications

  • Overall Length
    6.5000 in
  • Cutting Capacity
    0.0320 in
  • Jaw Length
    10 mm
  • Jaw Width
    1-11/32 in
  • Ergonomic Handle
    Non-Ergonomic Handle
  • Handle Material
    Alloy Steel
  • Handle Color
    Black, Yellow
  • Resharpened
    Cannot Be Resharpened
  • Blade Finish
    Lacquered
  • Application
    Cutting wires, Pulling nails
  • Material
    Alloy Steel
  • UPC_NO
    076174898750
  • Weight
    0.53 lbs
  • Cutter Type
    End Cutting
  • Handle Style
    Slip-resistant bi-material handle
  • Number Of Pieces
    1
  • Body Material
    Carbon Steel
  • Color
    Black, Yellow
  • Description
    STANLEY FATMAX End Nipper - 160 mm
  • Handle Type
    Bi-Material
  • Insulated
    No
  • Single Part Length
    160 mm;6.2992 in
  • Single Part Width
    34 mm;1.3386 in
  • Tool Width
    34 mm;1.3386 in
  • Length
    6.2992 in, 160 mm
  • Width
    1.3386 in, 34 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text