Motion
SWKWBN100
Brad -
Mi Item #03001930
MFR #SWKWBN100
Price$3.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Brad -
Mi Item #03001930
MFR #SWKWBN100

Mfr description
SWKWBN100 BRAD NAILS 1" 1,000 UNITS - W
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.69/each

Specifications

Dimensions

  • Length
    1 in
  • Weight
    0.59 lbs

Details

  • Application
    Craft & Hobby Projects, Finish Carpentry Projects
  • Color
    White
  • Construction
    Galvanized Steel
  • Finish Coating
    Plain
  • Nail Type
    Brad
  • Package Quantity
    1000
  • Shank Type
    Plain
  • Type
    Brad
  • UPC_NO
    076174058390
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)