Motion
16-300
Wood Chisel Set - Number of Chisels 3, 9 in Maximum Overall Length
MI ITEM #03001938
MFR #16-300
List Price$63.43/st
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wood Chisel Set - Number of Chisels 3, 9 in Maximum Overall Length
MI ITEM #03001938
MFR #16-300

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$63.43/st for your price

Overview

Mfr description
16-300 SET CHISEL BI-MATERIAL

Specifications

  • Chisel Type
    Wood
  • Minimum Cutting Width
    1/2 in
  • Maximum Cutting Width
    1 in
  • Number of Chisels
    3
  • Material
    Steel
  • Includes Hand Guard
    Hand Guard Not Included
  • Handle/Head Style
    High Impact Grip
  • Shank Shape
    Flat
  • Non Sparking
    Not Non-Sparking
  • Corrosion Resistant
    Corrosion-Resistant
  • Includes
    Blade Guard
  • Maximum Overall Length
    9 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought