Motion
28-541
Putty Knife or Scraper - Alloy Steel Blade Material, 1-1/4 in Wide, Wood Handle Material
MI ITEM #03001940
MFR #28-541
List Price$10.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Putty Knife or Scraper - Alloy Steel Blade Material, 1-1/4 in Wide, Wood Handle Material
MI ITEM #03001940
MFR #28-541

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$10.20/each for your price

Overview

Mfr description
28-541 PUTTY KNIFE 1 1/4" STIFF WOOD

Specifications

  • Blade Width
    1-1/4 in
  • Blade Material
    Alloy Steel
  • Blade Type
    Stiff
  • Handle Material
    Wood
  • Blade Length
    3-5/8 in
  • Handle Length
    3-7/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text