Motion
51-508
FatMax Straight Claw Hammer - Steel Head Material, 1-19/64 in Face Diameter, Graphite with Comfort Grip Handle Style, 20 oz Head Weight, 13 in Overall Length
Mi Item #03001946
MFR #51-508
Price$47.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FatMax Straight Claw Hammer - Steel Head Material, 1-19/64 in Face Diameter, Graphite with Comfort Grip Handle Style, 20 oz Head Weight, 13 in Overall Length
Mi Item #03001946
MFR #51-508

Mfr description
51-508 RIP HAMMER JACKETED GRAPHITE 2
  • 70% larger strike face than traditional hammers for improved striking accuracy
  • Jacketed graphite core adds strength and durability in the handle, reduces vibrations and provides the feel of wood
  • Overstrike protection helps prevent damage to the handle
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$47.09/each

Specifications

Dimensions

  • Face Diameter
    1-19/64 in
  • Head Length
    6 in
  • Head Weight
    20 oz
  • Overall Length
    13 in
  • Weight
    2.13 lbs

Details

  • Claw Type
    Straight
  • Face Style
    Smooth
  • Handle Style
    Graphite with Comfort Grip
  • Head Material
    Steel
  • Non Sparking
    Not Non-Sparking
  • UPC_NO
    076174515084
  • Vibration Resistance
    Anti-Vibration
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)