Motion
58-930
MI ITEM #03001947
MFR #58-930
Your Price$17.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #03001947
MFR #58-930

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$17.59/each(List $19.39)

Overview

Mfr description
58-930 NAIL SET 1/32", 2/32", 3/32" 3

Specifications

  • Point Diameter
    1/32 in, 2/32 in, 3/32 in
  • Material
    Steel
  • Overall Length
    5 in
  • Head Shape
    Square
  • Number Of Pieces
    3
  • Handle/Body Style
    Cushion Grip
  • UPC_NO
    076174589306
  • Weight
    0.35 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought